Overview
Mfr description
2090FZ2A-3.137 320TS ULTRAMAX
Specifications
- Ratio3.137:1
- Actual Ratio3.137:1
- Input TypeC-Face
- Reduction3.137:1
- NEMA / IEC Frame Size320TS
- Case Size2090
- SeriesULTRAMAX
- Manufacturer Catalog Number10290703
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data