Specifications
Dimensions
- Case Size2090
- NEMA / IEC Frame Size360TS
- Ratio3.137:1
Details
- Manufacturer Catalog Number2090FZ2A-3.137 360TS
- Reduction3.137:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)