Motion
2090FZ2A-3.137 440T

FALK
2090FZ2A-3.137 440T

3.137:1 Ratio, C-Face Input Type
Mi Item #04850484
MFR #2090FZ2A-3.137 440T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FZ2A-3.137 440T

3.137:1 Ratio, C-Face Input Type
Mi Item #04850484
MFR #2090FZ2A-3.137 440T

Mfr description
2090FZ2A-3.137 440T ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    2090
  • NEMA / IEC Frame Size
    440T
  • Ratio
    3.137:1

Details

  • Input Type
    C-Face
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)