Motion
2090FZ2A-3.428 360T

FALK
2090FZ2A-3.428 360T

2090FZ2A-3.428 360T ULTRAMAX
MI ITEM #04850490
MFR #2090FZ2A-3.428 360T
Price$79,418.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FZ2A-3.428 360T

2090FZ2A-3.428 360T ULTRAMAX
MI ITEM #04850490
MFR #2090FZ2A-3.428 360T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79,418.19/each

Specifications

Dimensions

  • Housing Height
    24.0000 in
  • Housing Length
    67.0000 in
  • Housing Width
    26.0000 in
  • NEMA / IEC Frame Size
    360T
  • Ratio
    3.428:1
  • Weight
    1243 lb

Details

  • Manufacturer Catalog Number
    10290714
  • Manufacturer Upc Number
    782934256691
  • Series
    ULTRAMAX
  • UPC_NO
    782934256691

Overview

Mfr description
2090FZ2A-3.428 360T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought