Specifications
Dimensions
- Housing Height24.0000 in
- Housing Length67.0000 in
- Housing Width26.0000 in
- NEMA / IEC Frame Size360TS
- Ratio3.830:1
- Weight1243 lb
Details
- Manufacturer Catalog Number10290725
- Manufacturer Upc Number782934256806
- SeriesULTRAMAX
- UPC_NO782934256806
Overview
Mfr description
2090FZ2A-3.830 360TS ULTRAMAX