Specifications
Dimensions
- Case Size2090
- NEMA / IEC Frame Size320TS
- Ratio31.15:1
Details
- Manufacturer Catalog Number10290552
- Reduction31.15:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)