Motion
2090FZ2A-31.15 400T

FALK
2090FZ2A-31.15 400T

2090FZ2A-31.15 400T ULTRAMAX
Mi Item #04850512
MFR #2090FZ2A-31.15 400T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FZ2A-31.15 400T

2090FZ2A-31.15 400T ULTRAMAX
Mi Item #04850512
MFR #2090FZ2A-31.15 400T

Mfr description
2090FZ2A-31.15 400T ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    24.0000 in
  • Housing Length
    72.0000 in
  • Housing Width
    26.0000 in
  • Manufacturer Reducer Size
    2090
  • Ratio
    31.15:1
  • Weight
    1353.00 lb

Details

  • Manufacturer Catalog Number
    10290554
  • Manufacturer Upc Number
    782934255106
  • Series
    ULTRAMAX
  • UPC_NO
    782934255106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)