Motion
2090FZ2A-4.164 320TS

FALK
2090FZ2A-4.164 320TS

4.164:1 Ratio
MI ITEM #04850519
MFR #2090FZ2A-4.164 320TS
Price$77,700.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FZ2A-4.164 320TS

4.164:1 Ratio
MI ITEM #04850519
MFR #2090FZ2A-4.164 320TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$77,700.19/each

Specifications

Dimensions

  • Housing Height
    24.0000 in
  • Housing Length
    63.0000 in
  • Housing Width
    26.0000 in
  • Ratio
    4.164:1
  • Weight
    1177 lb

Details

  • Manufacturer Catalog Number
    10290733
  • Manufacturer Upc Number
    782934256882
  • Series
    ULTRAMAX
  • UPC_NO
    782934256882

Overview

Mfr description
2090FZ2A-4.164 320TS ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought