Motion
2090FZ2A-4.763 400T

FALK
2090FZ2A-4.763 400T

4.763:1 Ratio
MI ITEM #04850532
MFR #2090FZ2A-4.763 400T
Price$81,161.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FZ2A-4.763 400T

4.763:1 Ratio
MI ITEM #04850532
MFR #2090FZ2A-4.763 400T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81,161.66/each

Specifications

Dimensions

  • Housing Height
    24.0000 in
  • Housing Length
    72.00
  • Housing Width
    26.00
  • Ratio
    4.763:1
  • Weight
    613.71 kg, 1353.00 lb

Details

  • Manufacturer Catalog Number
    10290746
  • Manufacturer Upc Number
    782934257018
  • Series
    ULTRAMAX
  • UPC_NO
    782934257018

Overview

Mfr description
2090FZ2A-4.763 400T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought