Overview
Mfr description
2090FZ2A-5.050 320TS ULTRAMAX
Specifications
- Reducer TypeConcentric
- Ratio5.050:1
- Actual Ratio5.050:1
- Input TypeC-Face
- Reduction5.050:1
- NEMA / IEC Frame Size320TS
- Case Size2090
- Nominal Ratio5.050:1
- SeriesULTRAMAX
- Manufacturer Catalog Number2090FZ2A-5.050 320TS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data