Overview
Mfr description
2090FZ2A-5.050 360TS ULTRAMAX
Specifications
- Ratio5.050:1
- Actual Ratio5.050:1
- Reduction5.050:1
- NEMA / IEC Frame Size360TS
- Case Size2090
- Nominal Ratio5.050:1
- SeriesULTRAMAX
- Manufacturer Catalog Number2090FZ2A-5.050 360TS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data