Motion
2090FZ2A-5.050 440T

FALK
2090FZ2A-5.050 440T

5.050:1 Reduction, 5.050:1 Ratio
MI ITEM #04850544
MFR #2090FZ2A-5.050 440T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FZ2A-5.050 440T

5.050:1 Reduction, 5.050:1 Ratio
MI ITEM #04850544
MFR #2090FZ2A-5.050 440T

Mfr description
2090FZ2A-5.050 440T ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    24.0000 in
  • Housing Length
    84.0000 in, 2133.60 mm
  • Housing Width
    26.0000 in;660.40 mm
  • NEMA / IEC Frame Size
    440T
  • Ratio
    5.050:1
  • Weight
    643.648 kg, 1419.00 lb

Details

  • Manufacturer Catalog Number
    10290468
  • Manufacturer Upc Number
    782934254222
  • Reduction
    5.050:1
  • Series
    ULTRAMAX
  • UPC_NO
    782934254222

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)