Specifications
Dimensions
- Case Size2090
- NEMA / IEC Frame Size440TS
- Ratio5.050:1
Details
- Manufacturer Catalog Number2090FZ2A-5.050 440TS
- Reduction5.050:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)