Motion
2090FZ2A-6.050 360TS

FALK
2090FZ2A-6.050 360TS

6.050:1 Reduction, 6.050:1 Ratio, C-Face Input Type
MI ITEM #04850551
MFR #2090FZ2A-6.050 360TS
List Price$79,418.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FZ2A-6.050 360TS

6.050:1 Reduction, 6.050:1 Ratio, C-Face Input Type
MI ITEM #04850551
MFR #2090FZ2A-6.050 360TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79,418.19/each for your price

Overview

Mfr description
2090FZ2A-6.050 360TS ULTRAMAX

Specifications

  • Ratio
    6.050:1
  • Input Type
    C-Face
  • Reduction
    6.050:1
  • NEMA / IEC Frame Size
    360TS
  • Case Size
    2090
  • Nominal Ratio
    6.050:1
  • Series
    ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text