Motion
2090FZ2A-9.257 280T

FALK
2090FZ2A-9.257 280T

9.257:1 Reduction, 9.257:1 Ratio
Mi Item #04850566
MFR #2090FZ2A-9.257 280T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FZ2A-9.257 280T

9.257:1 Reduction, 9.257:1 Ratio
Mi Item #04850566
MFR #2090FZ2A-9.257 280T

Mfr description
2090FZ2A-9.257 280T ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    2090
  • Housing Height
    24.0000 in
  • Housing Length
    1600.2, 63.0
  • Housing Width
    660.4;26.0
  • NEMA / IEC Frame Size
    280T
  • Ratio
    9.257:1
  • Weight
    531.38 kg, 1171.5 lb

Details

  • Manufacturer Catalog Number
    10290490
  • Manufacturer Upc Number
    782934254444
  • Reduction
    9.257:1
  • Series
    ULTRAMAX
  • UPC_NO
    782934254444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)