Specifications
Dimensions
- Case Size2090
- NEMA / IEC Frame Size440T
- Ratio9.257:1
Details
- Input TypeC-Face
- Reducer TypeConcentric
- Reduction9.257:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)