1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
2090FZ3A-103.4 280TS
103.4:1 Reduction, 103.4:1 Ratio, C-Face Input Type
MI ITEM #
04850580
MFR #
2090FZ3A-103.4 280TS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
FALK 2090FZ3A-103.4 280TS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
2090FZ3A-103.4 280TS
103.4:1 Reduction, 103.4:1 Ratio, C-Face Input Type
MI ITEM #
04850580
MFR #
2090FZ3A-103.4 280TS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Case Size
2090
NEMA / IEC Frame Size
280TS
Ratio
103.4:1
Details
Input Style
NEMA C-Face
Input Type
C-Face
Reduction
103.4:1
Series
ULTRAMAX
Overview
Mfr description
2090FZ3A-103.4 280TS ULTRAMAX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought