Motion
2090FZ3A-103.4 360T

FALK
2090FZ3A-103.4 360T

103.4:1 Ratio
MI ITEM #04850583
MFR #2090FZ3A-103.4 360T
Price$88,803.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FZ3A-103.4 360T

103.4:1 Ratio
MI ITEM #04850583
MFR #2090FZ3A-103.4 360T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$88,803.62/each

Specifications

Dimensions

  • Case Size
    2090
  • Housing Height
    24.0000 in
  • Housing Length
    67.0000 in
  • Housing Width
    26.0000 in
  • NEMA / IEC Frame Size
    360T
  • Ratio
    103.4:1
  • Weight
    1243.00 lb

Details

  • Manufacturer Catalog Number
    10290611
  • Manufacturer Upc Number
    782934255663
  • Series
    ULTRAMAX
  • UPC_NO
    782934255663

Overview

Mfr description
2090FZ3A-103.4 360T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought