Specifications
Dimensions
- Case Size2090
- NEMA / IEC Frame Size210T
- Ratio129.7:1
Details
- Input TypeC-Face
- Manufacturer Catalog Number2090FZ3A-129.7 210T
- Reduction129.7:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)