Motion
2090FZ3A-129.7 320TS

FALK
2090FZ3A-129.7 320TS

129.7:1 Ratio, C-Face Input Type
MI ITEM #04850591
MFR #2090FZ3A-129.7 320TS
List Price$87,096.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FZ3A-129.7 320TS

129.7:1 Ratio, C-Face Input Type
MI ITEM #04850591
MFR #2090FZ3A-129.7 320TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87,096.75/each for your price

Overview

Mfr description
2090FZ3A-129.7 320TS ULTRAMAX

Specifications

  • Ratio
    129.7:1
  • Actual Ratio
    129.7:1
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    320TS
  • Case Size
    2090
  • Nominal Ratio
    129.7:1
  • Series
    ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text