Specifications
Dimensions
- Housing Height24.0000 in
- Housing Length67.0000 in
- Housing Width26.0000 in
- NEMA / IEC Frame Size360T
- Ratio129.7:1
- Weight1243 lb
Details
- Input TypeC-Face
- Manufacturer Catalog Number10290620
- Manufacturer Upc Number782934255755
- SeriesULTRAMAX
- UPC_NO782934255755
Overview
Mfr description
2090FZ3A-129.7 360T ULTRAMAX