Motion
2090FZ3A-157.5 210T

FALK
2090FZ3A-157.5 210T

157.5:1 Reduction, 157.5:1 Ratio
MI ITEM #04850595
MFR #2090FZ3A-157.5 210T
List Price$86,061.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FZ3A-157.5 210T

157.5:1 Reduction, 157.5:1 Ratio
MI ITEM #04850595
MFR #2090FZ3A-157.5 210T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$86,061.16/each for your price

Overview

Mfr description
2090FZ3A-157.5 210T ULTRAMAX

Specifications

  • Ratio
    157.5:1
  • Reduction
    157.5:1
  • NEMA / IEC Frame Size
    210T
  • Manufacturer Reducer Size
    2090FZ3A
  • Series
    ULTRAMAX
  • Nominal Ratio
    157.5:1
  • Housing Height
    24.0000 in
  • Housing Length
    54.0000 in, 1371.60 mm
  • Housing Width
    26.0000 in;660.40 mm
  • Manufacturer Catalog Number
    10290623
  • Manufacturer Upc Number
    782934255786
  • UPC_NO
    782934255786
  • Weight
    513.92 kg, 1133.00 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text