Specifications
Dimensions
- Case Size2090
- NEMA / IEC Frame Size360T
- Ratio193.6:1
Details
- Manufacturer Catalog Number2090FZ3A-193.6 360T
- Reduction193.6:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)