Specifications
Dimensions
- Housing Height24.0000 in
- Housing Length54.0000 in
- Housing Width26.0000 in
- NEMA / IEC Frame Size210T
- Ratio39.51:1
- Weight1133.00 lb
Details
- Manufacturer Catalog Number10290559
- Manufacturer Upc Number782934255151
- SeriesULTRAMAX
- UPC_NO782934255151
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)