Motion
2090FZ3A-39.51 320T

FALK
2090FZ3A-39.51 320T

39.51:1 Ratio
MI ITEM #04850617
MFR #2090FZ3A-39.51 320T
Price$69,677.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FZ3A-39.51 320T

39.51:1 Ratio
MI ITEM #04850617
MFR #2090FZ3A-39.51 320T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69,677.40/each

Specifications

Dimensions

  • Housing Height
    24.0000 in
  • Housing Length
    63.0000 in
  • Housing Width
    26.0000 in
  • NEMA / IEC Frame Size
    320T
  • Ratio
    39.51:1
  • Weight
    1177 lb

Details

  • Manufacturer Upc Number
    782934255199
  • Series
    ULTRAMAX
  • UPC_NO
    782934255199

Overview

Mfr description
2090FZ3A-39.51 320T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought