Motion
2090FZ3A-48.23 250T

FALK
2090FZ3A-48.23 250T

48.23:1 Ratio, C-Face Input Type
MI ITEM #04850623
MFR #2090FZ3A-48.23 250T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FZ3A-48.23 250T

48.23:1 Ratio, C-Face Input Type
MI ITEM #04850623
MFR #2090FZ3A-48.23 250T

Mfr description
2090FZ3A-48.23 250T ULTRAMAX
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    24.0000 in
  • Housing Length
    63.0000 in
  • Housing Width
    26.0000 in
  • NEMA / IEC Frame Size
    250T
  • Ratio
    48.23:1
  • Weight
    1155 lb

Details

  • Input Type
    C-Face
  • Manufacturer Catalog Number
    10290569
  • Manufacturer Upc Number
    782934255250
  • Series
    ULTRAMAX
  • UPC_NO
    782934255250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)