Motion
2090FZ3A-48.23 320T

FALK
2090FZ3A-48.23 320T

UltraMax® Inline Speed Reducer - Triple Reduction, 48.23:1 Ratio, Solid Shaft Input Type, Steel Housing Material, Includes Motor Bracket & Input Coupling
MI ITEM #04850626
MFR #2090FZ3A-48.23 320T
Your Price$69,677.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FZ3A-48.23 320T

UltraMax® Inline Speed Reducer - Triple Reduction, 48.23:1 Ratio, Solid Shaft Input Type, Steel Housing Material, Includes Motor Bracket & Input Coupling
MI ITEM #04850626
MFR #2090FZ3A-48.23 320T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$69,677.40/each(List $87,096.75)

Overview

Mfr description
2090FZ3A-48.23 320T ULTRAMAX

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    48.23:1
  • Actual Ratio
    48.23:1
  • Input Type
    Solid Shaft
  • Reduction
    Triple
  • NEMA / IEC Frame Size
    320T
  • Housing Material
    Steel
  • Accessories Included
    Motor Bracket & Input Coupling
  • Series
    2000
  • Manufacturer Product Page
  • UPC_NO
    782934255281
  • Weight
    1294.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought