Motion
2090FZ3A-57.53 250T

FALK
2090FZ3A-57.53 250T

2090FZ3A-57.53 250T ULTRAMAX
MI ITEM #04850632
MFR #2090FZ3A-57.53 250T
Price$86,061.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FZ3A-57.53 250T

2090FZ3A-57.53 250T ULTRAMAX
MI ITEM #04850632
MFR #2090FZ3A-57.53 250T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$86,061.16/each

Specifications

Dimensions

  • Housing Height
    24.0000 in
  • Housing Length
    63.0000 in
  • Housing Width
    26.0000 in
  • Ratio
    57.53:1
  • Weight
    1155.00 lb

Details

  • Manufacturer Catalog Number
    10290577
  • Manufacturer Upc Number
    782934255342
  • Series
    ULTRAMAX
  • UPC_NO
    782934255342

Overview

Mfr description
2090FZ3A-57.53 250T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought