Motion
2090FZ3A-57.53 360TS

FALK
2090FZ3A-57.53 360TS

57.53:1 Reduction, 57.53:1 Ratio, C-Face Input Type
Mi Item #04850638
MFR #2090FZ3A-57.53 360TS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FZ3A-57.53 360TS

57.53:1 Reduction, 57.53:1 Ratio, C-Face Input Type
Mi Item #04850638
MFR #2090FZ3A-57.53 360TS

Mfr description
2090FZ3A-57.53 360TS ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    2090
  • Housing Height
    24.0000 in
  • Housing Length
    67.0000 in, 1701.80 mm
  • Housing Width
    660.40 mm;26.0000 in
  • NEMA / IEC Frame Size
    360TS
  • Ratio
    57.53:1
  • Weight
    563.81 kg, 1243.0 lb

Details

  • Input Type
    C-Face
  • Manufacturer Catalog Number
    10290583
  • Manufacturer Upc Number
    782934255403
  • Reducer Type
    Concentric
  • Reduction
    57.53:1
  • Series
    ULTRAMAX
  • UPC_NO
    782934255403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)