Motion
2090FZ3A-69.86 320TS

FALK
2090FZ3A-69.86 320TS

69.86:1 Ratio
MI ITEM #04850645
MFR #2090FZ3A-69.86 320TS
Price$87,096.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FZ3A-69.86 320TS

69.86:1 Ratio
MI ITEM #04850645
MFR #2090FZ3A-69.86 320TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$87,096.75/each

Specifications

Dimensions

  • Housing Height
    24.0000 in
  • Housing Length
    63.0000 in
  • Housing Width
    26.0000 in
  • NEMA / IEC Frame Size
    320TS
  • Ratio
    69.86:1
  • Weight
    1177.00 lb

Details

  • Manufacturer Upc Number
    782934255472
  • Series
    ULTRAMAX
  • UPC_NO
    782934255472

Overview

Mfr description
2090FZ3A-69.86 320TS ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought