Motion
2090FZ3A-85.18 360TS

FALK
2090FZ3A-85.18 360TS

85.18:1 Reduction, 85.18:1 Ratio
MI ITEM #04850656
MFR #2090FZ3A-85.18 360TS
Price$88,803.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FZ3A-85.18 360TS

85.18:1 Reduction, 85.18:1 Ratio
MI ITEM #04850656
MFR #2090FZ3A-85.18 360TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$88,803.62/each

Specifications

Dimensions

  • Housing Height
    24.0000 in
  • Housing Length
    67.0000 in
  • Housing Width
    26.0000 in
  • NEMA / IEC Frame Size
    360TS
  • Ratio
    85.18:1
  • Weight
    1243.00 lb

Details

  • Manufacturer Catalog Number
    10290603
  • Manufacturer Upc Number
    782934255588
  • Reduction
    85.18:1
  • Series
    ULTRAMAX
  • UPC_NO
    782934255588

Overview

Mfr description
2090FZ3A-85.18 360TS ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought