Motion
2130FC3BA-105.9 W/ BKSTP

FALK
2130FC3BA-105.9 W/ BKSTP

DRIVE ULTRAMAX W/BKSTP MODEL B F2130
Mi Item #04850710
MFR #2130FC3BA-105.9 W/ BKSTP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2130FC3BA-105.9 W/ BKSTP

DRIVE ULTRAMAX W/BKSTP MODEL B F2130
Mi Item #04850710
MFR #2130FC3BA-105.9 W/ BKSTP

Mfr description
2130FC3BA-105.9 ULTRAMAX W/ BKSTP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    F2130
  • Housing Height
    49.0000 in
  • Housing Length
    34.0000 in
  • Housing Width
    37.0000 in
  • Weight
    2636.39 lb

Details

  • Manufacturer Upc Number
    782934642517
  • Series
    ULTRAMAX
  • UPC_NO
    782934642517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)