Motion
2130FC3BA-128.5 W/ BKSTP

FALK
2130FC3BA-128.5 W/ BKSTP

DRIVE ULTRAMAX W/BKSTP MODEL B F2130
MI ITEM #04850711
MFR #2130FC3BA-128.5 W/ BKSTP
Price$222,267.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2130FC3BA-128.5 W/ BKSTP

DRIVE ULTRAMAX W/BKSTP MODEL B F2130
MI ITEM #04850711
MFR #2130FC3BA-128.5 W/ BKSTP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$222,267.55/each

Specifications

Dimensions

  • Housing Height
    49.0000 in
  • Housing Length
    34.0000 in, 863.60 mm
  • Housing Width
    37.0000 in;939.80 mm
  • Weight
    1195.847 kg, 2636.39 lb

Details

  • Manufacturer Catalog Number
    10291037
  • Manufacturer Upc Number
    782934642524
  • UPC_NO
    782934642524

Overview

Mfr description
2130FC3BA-128.5 ULTRAMAX W/ BKSTP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought