Specifications
Dimensions
- Manufacturer Reducer Size03U, 04U, 05U, 06U, 202U, 205, 206U
- Weight2.21 lbs
Details
- Manufacturer Product Page
- Manufacturer Upc Number782934235443
- Product TypeSpeed Reducer Rebuild Kits & Replacement Parts
- Product TypesConversion Kit
- SeriesUltramite
- UPC_NO782934235443
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)