Motion
M1050T HUB 42MM NON-STK

FALK
M1050T HUB 42MM NON-STK

Grid Coupling Hub - 1050 Coupling Size Code, 1.6540 in Bore Diameter
Mi Item #04851058
MFR #M1050T HUB 42MM NON-STK
Price$258.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
M1050T HUB 42MM NON-STK

Grid Coupling Hub - 1050 Coupling Size Code, 1.6540 in Bore Diameter
Mi Item #04851058
MFR #M1050T HUB 42MM NON-STK

Mfr description
M1050T HUB 42MM NON-STK 12MM X 3.3MM KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.11/each

Specifications

Dimensions

  • Bore Diameter  
    1.6540 in
  • Coupling Size Code
    1050
  • Outside Diameter
    6.0000 in
  • Overall Length
    4.0000 in
  • Weight
    2.87 lbs

Details

  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)