Motion
M1060T HUB 48MM NON-STK

FALK
M1060T HUB 48MM NON-STK

Grid Coupling Hub - 1060 Coupling Size Code, 48 mm Bore Diameter
Mi Item #04851061
MFR #M1060T HUB 48MM NON-STK
Price$334.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
M1060T HUB 48MM NON-STK

Grid Coupling Hub - 1060 Coupling Size Code, 48 mm Bore Diameter
Mi Item #04851061
MFR #M1060T HUB 48MM NON-STK

Mfr description
M1060T HUB 48MM NON-STK 14MM X 3.8MM KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.19/each

Specifications

Dimensions

  • Bore Diameter  
    48 mm
  • Coupling Size Code
    1060
  • Outside Diameter
    5.2500 in
  • Overall Length
    5.2500 in
  • Weight
    4.00 lbs

Details

  • Coupling Component
    Hub Only
  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)