Motion
M1090T HUB 80MM NON-STK

FALK
M1090T HUB 80MM NON-STK

Grid Coupling Hub - 1090 Coupling Size Code
MI ITEM #04851068
MFR #M1090T HUB 80MM NON-STK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
M1090T HUB 80MM NON-STK

Grid Coupling Hub - 1090 Coupling Size Code
MI ITEM #04851068
MFR #M1090T HUB 80MM NON-STK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M1090T HUB 80MM NON-STK 22MM X 5.4MM KW

Specifications

  • Coupling Size Code
    1090
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934151583
  • UPC_NO
    782934151583
  • Weight
    27.90 lbs
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought