Motion
AME350C-N03-F

SMC CORP OF AMERICA
AME350C-N03-F

Mist Separator - AME, 0.3750 in Ports, Manual Drain, Metal Bowl With Sight Glass
Mi Item #04851113
MFR #AME350C-N03-F
Price$90.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AME350C-N03-F

Mist Separator - AME, 0.3750 in Ports, Manual Drain, Metal Bowl With Sight Glass
Mi Item #04851113
MFR #AME350C-N03-F

Mfr description
AME350C-N03-F MIST SEPARATOR
  • Super mist separator
  • Modular connection is possible
  • Filter replacement time can be judged visually
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.05/each

Specifications

Dimensions

  • Body Size
    350C
  • Port Size
    0.3750 in
  • Weight
    1.76 lbs

Details

  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Type
    Manual
  • Filter Rating
    0.01 µm
  • Filter Type
    Mist Separator
  • Flow Rate
    1000 l/min
  • Fluid Comp
    Compressed Air
  • Maximum Operating Pressure
    1 MPa, 145 psi
  • Seal Material
    Fluoro Rubber
  • Series
    AME
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Adsorbing Super Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)