Motion
2300101
Indexable Grooving or Cut-Off Blade, TGB 32 Blade Style, Double End, 5-9/10" Blade Length
Mi Item #04851139
MFR #2300101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Blade, TGB 32 Blade Style, Double End, 5-9/10" Blade Length
Mi Item #04851139
MFR #2300101

Mfr description
2300101 TGB32-3 TCLAMPULTRA+HOLDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    5-9/10 in
  • Max Workpiece Diameter
    3-47/50 in
  • Seat Size
    3

Details

  • Blade Type
    TGB 32
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Full Blade Style Code
    TGB32-3
  • Parts & Accessories
    Block (TTBN__-32), Insert Extractor (EDG-33B)
  • Series
    TGB 32
  • Single Or Double End
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)