Motion
3003949
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 3/4", Cutting Edge Angle: 0°
MI ITEM #04851141
MFR #3003949
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 3/4", Cutting Edge Angle: 0°
MI ITEM #04851141
MFR #3003949

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3003949 12J1M-0701284R01 CUTTER MILLING

Specifications

  • Cutting Diameter
    3/4 in
  • Cutting Edge Angle
    0 °
  • Helical Mill
    Helical Mill
  • Shank Type
    Weldon Flat
  • Toolholder Style
    12J1M
  • Insert Style
    APKT-0803
  • High Feed Or Plunge Milling
    No
  • Shank Diameter
    3/4 in
  • Number of Inserts
    3
  • Coolant Delivery
    External
  • Overall Length
    3-1/4 in
  • Cutting Direction
    Right Hand Cut
  • Insert Holding Method
    Screw Only
  • Full Toolholder Code
    12J1M-0701284R01
  • Complete Insert Style Comp
    APKT080304R, APKT080308R
  • Parts & Accessories
    Driver (DS-T08W), Screw (SM25-054-00)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought