Motion
3008287
31J-Series Indexable Disc or Slitting Milling Cutter, Cutting Diameter: 4", Cutting Width: 0.122"
Mi Item #04851142
MFR #3008287
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
31J-Series Indexable Disc or Slitting Milling Cutter, Cutting Diameter: 4", Cutting Width: 0.122"
Mi Item #04851142
MFR #3008287

Mfr description
3008287 31J6B-04012AV-01 SLOTIN SLOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutting Diameter  
    4 in
  • Cutting Width  
    0.122 in
  • Depth of Cut  
    1 in

Details

  • Complete Insert Style Comp
    GCXF113102N-E, GCXF113131N-E
  • Connection Type
    Arbor Mount
  • Cutting Direction
    Right Hand
  • Full Toolholder Code
    31J6B-04012AV-01
  • Insert Style
    GCXF1131
  • Number of Inserts
    6
  • Parts & Accessories
    Drive Flange (FL-0002), Insert Extractor (DR-0031)
  • Series
    31J
  • Staggered Or Straight Tooth
    Straight
  • Toolholder Style
    31J6B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)