Motion
3016823
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 1", Helical Mill: Helical Mill
MI ITEM #04851144
MFR #3016823
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 1", Helical Mill: Helical Mill
MI ITEM #04851144
MFR #3016823

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3016823 15R4H-1002080R01 RADIUS END MILL

Specifications

  • Cutting Diameter
    1 in
  • Helical Mill
    Helical Mill
  • Shank Type
    Weldon Flat
  • Toolholder Style
    15R4H
  • Insert Style
    FEEW-2303
  • High Feed Or Plunge Milling
    No
  • Shank Diameter
    1 in
  • Number of Inserts
    2
  • Coolant Delivery
    External
  • Overall Length
    4-1/4 in
  • Cutting Direction
    Right Hand Cut
  • Insert Holding Method
    Screw Only
  • Full Toolholder Code
    15R4H-1002080R01
  • Complete Insert Style Comp
    FEEW250340R-CR, FEEW250348R-CR, FEEW250350R-CR, FEEW250360R-CR, FEEW250364R-CR
  • Parts & Accessories
    Driver Handle (DS-A00T), Insert Driver Blade (DS-T-156B), Screw (SM06-028-00), Torx Driver (DS-T-15T)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text