Motion
3017393
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 1.25", Cutting Edge Angle: 0°
Mi Item #04851145
MFR #3017393
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 1.25", Cutting Edge Angle: 0°
Mi Item #04851145
MFR #3017393

Mfr description
3017393 12J1E-1202281R01 CUTTER 1-1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutting Diameter
    1.25 in
  • Overall Length
    4.5 in
  • Shank Diameter
    1.25 in

Details

  • Complete Insert Style Comp
    AOMT180504FR-P, AOMT180504R-HS, AOMT180508FR-P, AOMT180508R, AOMT180508R-HS, AOMT180516FR-P, AOMT180516R, AOMT180516R-HS, AOMT180524FR-P, AOMT180524R, AOMT180532FR-P, AOMT180532R, AOMT180548R, AOMT180564FR-P, AOMT180564R
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Cutting Edge Angle
    0 °
  • Full Toolholder Code
    12J1E-1202281R01
  • Helical Mill
    Helical Mill
  • High Feed Or Plunge Milling
    No
  • Insert Holding Method
    Screw Only
  • Insert Style
    AOMT-1805
  • Number of Inserts
    3
  • Parts & Accessories
    Driver Handle (DS-A00T), Insert Driver Blade (DS-T-156B), Screw (SM40-084-20), Torx Driver (DS-T-15T)
  • Shank Type
    Weldon Flat
  • Toolholder Style
    12J1E
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)