Motion
3017399
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 2", Cutting Edge Angle: 0°
MI ITEM #04851146
MFR #3017399
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 2", Cutting Edge Angle: 0°
MI ITEM #04851146
MFR #3017399

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutting Diameter
    2 in

Details

  • Complete Insert Style Comp
    AOMT180504FR-P, AOMT180504R-HS, AOMT180508FR-P, AOMT180508R, AOMT180508R-HS, AOMT180516FR-P, AOMT180516R, AOMT180516R-HS, AOMT180524FR-P, AOMT180524R, AOMT180532FR-P, AOMT180532R, AOMT180548R, AOMT180564FR-P, AOMT180564R
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Cutting Edge Angle
    0 °
  • Full Toolholder Code
    2J1E-20R02
  • Helical Mill
    Helical Mill
  • High Feed Or Plunge Milling
    No
  • Insert Holding Method
    Screw Only
  • Insert Style
    AOMT-1805
  • Number of Inserts
    5
  • Parts & Accessories
    (Optional)Coolant Bolt (SD-06-89), Driver Handle (DS-A00T), Insert Driver Blade (DS-T-156B), Retention Bolt (SD-06-46), Screw (SM40-093-20), Torx Driver (DS-T-15T)
  • Toolholder Style
    2J1E

Overview

Mfr description
3017399 2J1E-20R02 HIPOS+ FACE MILL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought