Motion
3018964
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 1/2", Cutting Edge Angle: 0°
Mi Item #04851147
MFR #3018964
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 1/2", Cutting Edge Angle: 0°
Mi Item #04851147
MFR #3018964

Mfr description
3018964 12J1D-05009S4R01 HIPOSMICRO END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutting Diameter
    1/2 in
  • Overall Length
    2-3/4 in
  • Shank Diameter
    1/2 in

Details

  • Complete Insert Style Comp
    AOCT060204FR-P, AOMT060202R, AOMT060204R, AOMT060208R, AOMT060216R, UOMT0602TR
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Cutting Edge Angle
    0 °
  • Full Toolholder Code
    12J1D-05009S4R01
  • Helical Mill
    Helical Mill
  • High Feed Or Plunge Milling
    No
  • Insert Holding Method
    Screw Only
  • Insert Style
    AOMT-0602, UOMT-0602
  • Number of Inserts
    3
  • Parts & Accessories
    Driver (DS-TP06S), Optional Bit for DTN005S (DS-TP06TB), Optional Torque Driver Handle (DTN005S), Screw (SM18-041-00)
  • Shank Type
    Weldon Flat
  • Toolholder Style
    12J1D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)