Motion
3024803
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 3/4", Cutting Edge Angle: 0°
Mi Item #04851153
MFR #3024803
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 3/4", Cutting Edge Angle: 0°
Mi Item #04851153
MFR #3024803

Mfr description
3024803 E/M 12J1X-0701784R01 HIPOS+
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutting Diameter
    3/4 in
  • Overall Length
    3-3/4 in
  • Shank Diameter
    3/4 in

Details

  • Complete Insert Style Comp
    AOCT120408FR-P, AOMT120404R, AOMT120408FR, AOMT120408R, AOMT120416R, AOMT120424R, AOMT120430FR, AOMT120432R, AOMT120440R
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Cutting Edge Angle
    0 °
  • Full Toolholder Code
    12J1X-0701784R01
  • Helical Mill
    Helical Mill
  • High Feed Or Plunge Milling
    No
  • Insert Holding Method
    Screw Only
  • Insert Style
    AOCT-1204, AOMT-1204
  • Number of Inserts
    2
  • Parts & Accessories
    Bit (DS-T106B0), Driver Handle (DS-A00T), Screw (SM35-076-10), Torx Driver (DS-T-15T)
  • Shank Type
    Weldon Flat
  • Toolholder Style
    12J1X
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)