Motion
3026892
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 1.25", Depth of Cut: 0.42"
MI ITEM #04851155
MFR #3026892
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 1.25", Depth of Cut: 0.42"
MI ITEM #04851155
MFR #3026892

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3026892 1SJ1F-1201781R01 EVOTECH END

Specifications

  • Cutting Diameter
    1.25 in
  • Depth of Cut
    0.42 in
  • Cutting Edge Angle
    0 °
  • Helical Mill
    Helical Mill
  • Shank Type
    Weldon Flat
  • Toolholder Style
    1SJ1F
  • Insert Style
    DGE-314, DGM-314
  • High Feed Or Plunge Milling
    No
  • Shank Diameter
    1.25 in
  • Number of Inserts
    3
  • Coolant Delivery
    External
  • Overall Length
    4 in
  • Cutting Direction
    Right Hand Cut
  • Insert Holding Method
    Screw Only
  • Full Toolholder Code
    1SJ1F-1201781R01
  • Complete Insert Style Comp
    DGE314R001, DGE314R002, DGE314R004, DGM314R001, DGM314R002, DGM314R003, DGM314R004
  • Parts & Accessories
    Driver Handle (DS-A00T), Insert Driver Blade (DS-T-156B), Screw (SM35-114-H0)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought