Motion
3026897
Indexable Face or Shell Mill - 2 in Cutting Diameter, 1.570 in Depth of Cut
MI ITEM #04851156
MFR #3026897
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Face or Shell Mill - 2 in Cutting Diameter, 1.570 in Depth of Cut
MI ITEM #04851156
MFR #3026897

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3026897 SJ6F-02R01 EVOTECH FACE MILL

Specifications

  • Cutting Diameter
  • Depth of Cut
  • Cutting Edge Angle
  • Face Mill
    Face Mill
  • Helical Mill
    Helical Mill
  • Toolholder Style
    SJ6F
  • Insert Style
    DGE314, DGM314
  • High Feed Or Plunge Milling
    No
  • Number of Inserts
    5
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Insert Holding Method
    Screw Only
  • Full Toolholder Code
    SJ6F-02R01
  • Complete Insert Style Comp
    DGE314R001, DGE314R002, DGE314R004, DGM314R001, DGM314R002, DGM314R003, DGM314R004
  • Parts & Accessories
    (Optional) Coolant Bolt (SD-06-89), Driver Handle (DS-A00T), Insert Driver Blade (DS-T-156B), Retention Bolt (SD-06-46), Screw (SM35-114-H0)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought