Motion
3040744
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 3.21", Cutting Edge Angle: 20°
MI ITEM #04851160
MFR #3040744
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 3.21", Cutting Edge Angle: 20°
MI ITEM #04851160
MFR #3040744

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutting Diameter
    3.21 in

Details

  • Complete Insert Style Comp
    PNCQ0804GNTN, PNCU0805GNFR-HS, PNCU0805GNFR-P, PNCU0805GNR, PNCU0805GNTR, PNCU0805GNTR-W
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Cutting Edge Angle
    20 °
  • Full Toolholder Code
    DM6G-30R01
  • Helical Mill
    Helical Mill
  • High Feed Or Plunge Milling
    No
  • Insert Holding Method
    Screw Only
  • Insert Style
    PNCQ-0804, PNCU-0805
  • Number of Inserts
    7
  • Parts & Accessories
    (Optional)Coolant Bolt (SD-08-92), Insert Screw (SM40-100-10), Retention Bolt (SD-08-46), Torx Driver (DS-T-15T)
  • Toolholder Style
    DM6G

Overview

Mfr description
3040744 DM6G-30R01 DEKA FACE MILL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought