Motion
3207523
Spotting Drill, Spotting Drill Type, 0.88" Max Drill Dia, 0.2" Max Drilling Depth, Weldon Flat Shank, FAK Toolholder Style
Mi Item #04851163
MFR #3207523
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spotting Drill, Spotting Drill Type, 0.88" Max Drill Dia, 0.2" Max Drilling Depth, Weldon Flat Shank, FAK Toolholder Style
Mi Item #04851163
MFR #3207523

Mfr description
3207523 FAK06184R01 INDEXABLE SPOT DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Drill Diameter
    0.88 in
  • Maximum Drilling Depth
    0.2 in
  • Overall Length
    3.5 in
  • Shank Diameter
    0.75 in

Details

  • Complete Insert Style Comp
    SELW100403N
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Drill Type
    Spotting Drill
  • Flanged Shank
    Flanged Shank
  • Full Toolholder Code
    FAK-0611884R01
  • Insert Style
    SELW100403N
  • Number of Inserts
    1
  • Parts & Accessories
    Driver Handle (DS-A00T), Insert Driver Blade (DS-T-156B), Screw (SM40-093-20)
  • Point Angle
    118 °
  • Series
    Quad Drill
  • Shank Type
    Weldon Flat
  • Toolholder Style
    FAK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)